Motion
59609891

PRO-SAFE
59609891

100 Qty 18 " 23 Gal Capacity per Package, Universal Pad 18" Long x 16" Wide, Gray, Cellulose
Mi Item #06304110
MFR #59609891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
59609891

100 Qty 18 " 23 Gal Capacity per Package, Universal Pad 18" Long x 16" Wide, Gray, Cellulose
Mi Item #06304110
MFR #59609891

Mfr description
P1CFGPB1618 16X18" GRAY 100/CS UNIV
  • Cellulose is a natural material designed to contain unwanted liquid spills. They are good for noncorrosive and non-oxidizing chemicals and in some applications have a higher absorbency than polypropylene.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Width
    16 in

Details

  • Application
    Universal
  • Color
    Gray
  • Material
    Cellulose
  • Package Capacity
    23.00 gal
  • Package Water Capacity
    18.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)