Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
59609925

35 Gal Capacity per Package, Universal Roll 150' Long x 28" Wide, Gray, Cellulose
MI ITEM #06304113
MFR #59609925

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P1CFGRF28150 28X150' GRAY 1/CS UNIV
  • Cellulose is a natural material designed to contain unwanted liquid spills. They are good for noncorrosive and non-oxidizing chemicals and in some applications have a higher absorbency than polypropylene.

Specifications

  • Type
    Roll
  • Application
    Universal
  • Length
    150 ft
  • Width
    28 in
  • Color
    Gray
  • Material
    Cellulose
  • Package Capacity
    35.00 gal
  • Package Water Capacity
    46.50 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought