Overview
Mfr description
P3CFGRSL28300 28X300' GRAY 1/CS UNIV
- Cellulose is a natural material designed to contain unwanted liquid spills. They are good for noncorrosive and non-oxidizing chemicals and in some applications have a higher absorbency than polypropylene.
Specifications
- TypeRoll
- ApplicationUniversal
- Length300 ft
- Width28 in
- ColorGray
- MaterialCellulose
- Package Capacity47.00 gal
- Package Water Capacity35.00 gal
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data