Overview
Mfr description
SORROL-WRLS 14"X150' SNGL WHT 2/RL
- Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
Specifications
- TypeRoll
- ApplicationOil Only
- Length150 ft
- Width14 in
- ColorWhite
- MaterialPolypropylene
- PerforatedYes
- Package Capacity42.00 gal
- WeightHeavy
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data