Motion
91239129

PRO-SAFE
91239129

Pack of (100) 24 Gal Capacity per Package, Chemical/Hazmat Pads 18" Long x 16" Wide, Yellow, Polypropylene
Mi Item #06304125
MFR #91239129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
91239129

Pack of (100) 24 Gal Capacity per Package, Chemical/Hazmat Pads 18" Long x 16" Wide, Yellow, Polypropylene
Mi Item #06304125
MFR #91239129

Mfr description
SORPAD-YPL 16X18"SNGL YLW 100/PK
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Weight
    Heavy
  • Width
    16 in

Details

  • Application
    Chemical/Hazmat
  • Color
    Yellow
  • Material
    Polypropylene
  • Package Capacity
    24.00 gal
  • Perforated
    Yes
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)