1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
91239137
Pack of (100) 24 Gal Capacity per Package, Oil Only Pads 18" Long x 16" Wide, White, Polypropylene
MI ITEM #
06304126
MFR #
91239137
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
PRO-SAFE 91239137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
91239137
Pack of (100) 24 Gal Capacity per Package, Oil Only Pads 18" Long x 16" Wide, White, Polypropylene
MI ITEM #
06304126
MFR #
91239137
Mfr description
SORPAD-WPL 16X18"SNGL WHT 100/PK
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
18 in
Weight
Heavy
Width
16 in
Details
Application
Oil Only
Color
White
Material
Polypropylene
Package Capacity
24.00 gal
Perforated
Yes
Product Type
Sorbent Pads, Rolls & Mats
Type
Pad
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items