Motion
04019923

PRO-SAFE
04019923

60 Gal Capacity per Package, Universal Rug 300' Long x 3' Wide, Polypropylene
Mi Item #06305255
MFR #04019923
Price$485.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019923

60 Gal Capacity per Package, Universal Rug 300' Long x 3' Wide, Polypropylene
Mi Item #06305255
MFR #04019923

Mfr description
CEP-IR300 36"X300'INDUSTRIAL RUG
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$485.55/each

Specifications

Dimensions

  • Length
    300 ft
  • Width
    3 ft

Details

  • Application
    Universal
  • Material
    Polypropylene
  • Package Capacity
    60.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)