Motion
04019931

PRO-SAFE
04019931

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 36 in Wide, 150 ft Long, 55 gal Absorbent Capacity per Package
Mi Item #06305256
MFR #04019931
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019931

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 36 in Wide, 150 ft Long, 55 gal Absorbent Capacity per Package
Mi Item #06305256
MFR #04019931

Mfr description
CEP-RAGRUG150 36"X150'CELLULOSE RUG
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Dimensions
    150 ft x 36 in
  • Length
    150 ft
  • Width
    36 in

Details

  • Absorbent Capacity Per Package
    55 gal (US)
  • Application
    Universal
  • Material
    Polypropylene
  • Package Capacity
    55.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Rug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)