Motion
04019956

PRO-SAFE
04019956

12 Gal Capacity per Package, Universal Pad 18" Long x 18" Wide, Polypropylene
MI ITEM #06305258
MFR #04019956
List Price$178.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019956

12 Gal Capacity per Package, Universal Pad 18" Long x 18" Wide, Polypropylene
MI ITEM #06305258
MFR #04019956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.63/each for your price

Overview

Mfr description
INDSQ100 18"X18" RUG PAD 100/PK
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Universal
  • Length
    18 in
  • Width
    18 in
  • Material
    Polypropylene
  • Thickness
    1-1/2 in
  • Package Capacity
    12.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text