Motion
04019618

PRO-SAFE
04019618

100 Qty 1 Pack 40 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, Polypropylene
Mi Item #06305260
MFR #04019618
Price$101.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019618

100 Qty 1 Pack 40 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, Polypropylene
Mi Item #06305260
MFR #04019618

Mfr description
P100HL-7 15"X17"DBLWT PAD 100PK
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.20/each

Specifications

Dimensions

  • Length
    17 in
  • Width
    15 in

Details

  • Application
    Oil Only
  • Material
    Polypropylene
  • Package Capacity
    40.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)