Motion
04019634

PRO-SAFE
04019634

75 Gal Capacity per Package, Oil Only Roll 150' Long x 30" Wide, Polypropylene
Mi Item #06305262
MFR #04019634
Price$169.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019634

75 Gal Capacity per Package, Oil Only Roll 150' Long x 30" Wide, Polypropylene
Mi Item #06305262
MFR #04019634

Mfr description
CEP-HL6-144 30"X150'DBL.WGT. ROLL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.58/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    30 in

Details

  • Application
    Oil Only
  • Material
    Polypropylene
  • Package Capacity
    75.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)