Motion
04019675

PRO-SAFE
04019675

100 Qty 1 Pack 29 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, Polypropylene
MI ITEM #06305265
MFR #04019675
Price$83.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019675

100 Qty 1 Pack 29 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, Polypropylene
MI ITEM #06305265
MFR #04019675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.25/each

Specifications

Dimensions

  • Length
    17 in
  • Width
    15 in

Details

  • Application
    Oil Only
  • Material
    Polypropylene
  • Package Capacity
    29.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
P100HL-6 15"X17"ECONPADS 100PK OIL-ONLY
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought