Motion
04019980

PRO-SAFE
04019980

100 Qty 1 Pack 32 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, White, Polypropylene
MI ITEM #06305274
MFR #04019980
List Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019980

100 Qty 1 Pack 32 Gal Capacity per Package, Oil Only Pad 17" Long x 15" Wide, White, Polypropylene
MI ITEM #06305274
MFR #04019980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$146.80/each for your price

Overview

Mfr description
Q100 15"X17" PAD 100/PK QUALI-SORB
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Length
    17 in
  • Width
    15 in
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    32.00 gal
  • Weight
    Heavy
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text