Motion
04019998

PRO-SAFE
04019998

61 Gal Capacity per Package, Oil Only Roll 150' Long x 30" Wide, White, Polypropylene
Mi Item #06305275
MFR #04019998
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04019998

61 Gal Capacity per Package, Oil Only Roll 150' Long x 30" Wide, White, Polypropylene
Mi Item #06305275
MFR #04019998

Mfr description
CEP-Q150 3/8"X30"X150'ROLL QUALI-SORB
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Weight
    Heavy
  • Width
    30 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    61.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)