Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04020012

61 Gal Capacity per Package, Universal Roll 150' Long x 30" Wide, Gray, Polypropylene
MI ITEM #06305277
MFR #04020012

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CEP-UQ150 3/8"X30"X150' ROLL QUALI-SORB
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Universal
  • Length
    150 ft
  • Width
    30 in
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    61.00 gal
  • Weight
    Heavy
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought