Motion
75331116

PRO-SAFE
75331116

100 Qty 17 " 33 Gal Capacity per Package, Universal Pad 17" Long x 15" Wide, Gray, Polypropylene
MI ITEM #06305308
MFR #75331116
List Price$142.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75331116

100 Qty 17 " 33 Gal Capacity per Package, Universal Pad 17" Long x 15" Wide, Gray, Polypropylene
MI ITEM #06305308
MFR #75331116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.98/each for your price

Overview

Mfr description
UQ100SMS 15"X17" HVY WT 100/PK
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Universal
  • Length
    17 in
  • Width
    15 in
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    33.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text