Motion
75331124

PRO-SAFE
75331124

57 Gal Capacity per Package, Universal Roll 150' Long x 30" Wide, Gray, Polypropylene
Mi Item #06305309
MFR #75331124
Price$219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
75331124

57 Gal Capacity per Package, Universal Roll 150' Long x 30" Wide, Gray, Polypropylene
Mi Item #06305309
MFR #75331124

Mfr description
UQER150SMS GRL144M 30" MED WT LAMINATED
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.78/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    30 in

Details

  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    57.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)