Motion
77209039

PRO-SAFE
77209039

100 Qty 18 " 30 Gal Capacity per Package, Universal Pad 19" Long x 17" Wide, Green, Polypropylene
MI ITEM #06305317
MFR #77209039
List Price$144.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209039

100 Qty 18 " 30 Gal Capacity per Package, Universal Pad 19" Long x 17" Wide, Green, Polypropylene
MI ITEM #06305317
MFR #77209039

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.80/each for your price

Overview

Mfr description
UEP100P 15"X18" MED WT 100/PK FINE
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Universal
  • Length
    19 in
  • Width
    17 in
  • Color
    Green
  • Material
    Polypropylene
  • Package Capacity
    30.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text