Overview
Mfr description
UER150P 30X150' SORBENT MED WT GREEN
- Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
Specifications
- TypeRoll
- ApplicationUniversal
- Length150 ft
- Width30 in
- ColorGreen
- MaterialPolypropylene
- Package Capacity57.00 gal
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data