Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209336

Universal & Universal/Chemical Spill Kit, 55 Gal Polypropylene Drum
MI ITEM #06305333
MFR #77209336

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CSKU205 UNIVERSAL/ CHEMICAL PRO-SAFE

Specifications

  • Application
    Universal, Universal/Chemical
  • Container Material
    Polypropylene
  • Container Size
    55.00 gal (US)
  • Container Type
    Drum
  • Includes
    (2) 5" x 10' Sorbent Booms, (2) Pair Nitrile Gloves, (2) Pair Safety Goggles, (4) 3" x 48" Sorbent Socks, (50) 15" x 17" Sorbent Pads, 2.5 lbs. Safety Sorb, 36" x 36" Neoprene Drain Cover, Disposal Bag
  • Product Type
    Sorbent & Spill Kit Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought