Motion
77209542

PRO-SAFE
77209542

100 Qty 17 " 28 Gal Capacity per Package, Oil Only Pad 19" Long x 17" Wide, White, Polypropylene
MI ITEM #06305335
MFR #77209542
List Price$144.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209542

100 Qty 17 " 28 Gal Capacity per Package, Oil Only Pad 19" Long x 17" Wide, White, Polypropylene
MI ITEM #06305335
MFR #77209542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.80/each for your price

Overview

Mfr description
QEP100P 15X17" MED WT 100/PK FINE FIBER
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Length
    19 in
  • Width
    17 in
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    28.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text