Motion
77209559

PRO-SAFE
77209559

2 Qty 150 ' 60 Gal Capacity per Package, Oil Only Roll 150' Long x 19" Wide, White, Polypropylene
MI ITEM #06305336
MFR #77209559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209559

2 Qty 150 ' 60 Gal Capacity per Package, Oil Only Roll 150' Long x 19" Wide, White, Polypropylene
MI ITEM #06305336
MFR #77209559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QSR150P 15X150 OIL ONLY 2/PK FINE FIBER
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Length
    150 ft
  • Width
    19 in
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    60.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text