1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
77209567
100 Qty 17 " 33 Gal Capacity per Package, Oil Only Pad 19" Long x 17" Wide, White, Polypropylene
MI ITEM #
06305337
MFR #
77209567
Price
$161.13
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
PRO-SAFE 77209567
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
77209567
100 Qty 17 " 33 Gal Capacity per Package, Oil Only Pad 19" Long x 17" Wide, White, Polypropylene
MI ITEM #
06305337
MFR #
77209567
Mfr description
Q100P 15X17" HVY WT 100/PK FINE FIBER
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$161
.13
/each
Add to Cart
Specifications
Dimensions
Length
19 in
Width
17 in
Details
Application
Oil Only
Color
White
Material
Polypropylene
Package Capacity
33.00 gal
Product Type
Sorbent Pads, Rolls & Mats
Type
Pad
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items