Motion
77209591

PRO-SAFE
77209591

48 Gal Capacity per Package, Oil Only Roll 150' Long x 24" Wide, White, Polypropylene
MI ITEM #06305339
MFR #77209591
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209591

48 Gal Capacity per Package, Oil Only Roll 150' Long x 24" Wide, White, Polypropylene
MI ITEM #06305339
MFR #77209591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q24 24" WHT FINE OIL ONLY SORBENT FIBER
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Length
    150 ft
  • Width
    24 in
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    48.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text