Motion
77209609

PRO-SAFE
77209609

61 Gal Capacity per Package, Oil Only Roll 300' Long x 30" Wide, White, Polypropylene
MI ITEM #06305340
MFR #77209609
List Price$282.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209609

61 Gal Capacity per Package, Oil Only Roll 300' Long x 30" Wide, White, Polypropylene
MI ITEM #06305340
MFR #77209609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$282.40/each for your price

Overview

Mfr description
Q288 38" WHT FINE OIL ONLY SORBENT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Length
    300 ft
  • Width
    30 in
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    61.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text