Motion
77209682

PRO-SAFE
77209682

50 Qty 36 " 57 Gal Capacity per Package, Universal Pad 38" Long x 34" Wide, Gray, Polypropylene
MI ITEM #06305346
MFR #77209682
Price$265.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209682

50 Qty 36 " 57 Gal Capacity per Package, Universal Pad 38" Long x 34" Wide, Gray, Polypropylene
MI ITEM #06305346
MFR #77209682

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$265.68/each

Specifications

Dimensions

  • Length
    38 in
  • Width
    34 in

Details

  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    57.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
UQ50P 30X36"GRY UNIVSAL 50PK FINE FIBER
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought