Motion
77209781

PRO-SAFE
77209781

Universal & Universal/Chemical Spill Kit, Polypropylene Bag
MI ITEM #06305353
MFR #77209781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
77209781

Universal & Universal/Chemical Spill Kit, Polypropylene Bag
MI ITEM #06305353
MFR #77209781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSKU40 UNIVERSAL/ CHEMICAL PROSAFE

Specifications

  • Application
    Universal, Universal/Chemical
  • Container Material
    Polypropylene
  • Container Type
    Bag
  • Includes
    (10) 15" x 17" Sorbent Pads, (4) 3" x 48" Sorbent Socks, 36" x 36" Neoprene Drain Cover, Disposal Bag, Epoxy Stick/Repair Putty, Nylon Bag, Pair Nitrile Gloves, Pair Safety Goggles
  • Product Type
    Sorbent & Spill Kit Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text