1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
62389317
PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 15 in Wide, 17 in Long, 31.50 gal Absorbent Capacity per Package
MI ITEM #
06305355
MFR #
62389317
Price
$87.23
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
PRO-SAFE 62389317
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
62389317
PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 15 in Wide, 17 in Long, 31.50 gal Absorbent Capacity per Package
MI ITEM #
06305355
MFR #
62389317
Mfr description
SS04 15X17" SNGL WT 200/PK OIL SORBENT
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$87
.23
/each
Add to Cart
Specifications
Dimensions
Dimensions
15 in x 17 in
Length
17 in
Width
15 in
Details
Absorbent Capacity Per Package
31.50 gal (US)
Application
Oil Only
Material
Polypropylene
Package Capacity
31.50 gal
Product Type
Sorbent Pads, Rolls & Mats
Type
Pad
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items