Motion
62389325

PRO-SAFE
62389325

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 15 in Wide, 17 in Long, 28 gal Absorbent Capacity per Package
Mi Item #06305356
MFR #62389325
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62389325

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, 15 in Wide, 17 in Long, 28 gal Absorbent Capacity per Package
Mi Item #06305356
MFR #62389325

Mfr description
SS06 15"X17" MED WT 100/PK OIL SORBENT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.98/each

Specifications

Dimensions

  • Dimensions
    15 in x 17 in
  • Length
    17 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    28 gal (US)
  • Application
    Oil Only
  • Material
    Polypropylene
  • Package Capacity
    28.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)