Motion
58616806

PRO-SAFE
58616806

100 Qty 17 " 30 Gal Capacity per Package, Universal Pad 17" Long x 15" Wide, Gray, Polypropylene
Mi Item #06305360
MFR #58616806
Price$110.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58616806

100 Qty 17 " 30 Gal Capacity per Package, Universal Pad 17" Long x 15" Wide, Gray, Polypropylene
Mi Item #06305360
MFR #58616806

Mfr description
UQEP100 15"X17" GRAY 100/CS UNIV MED WT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.43/each

Specifications

Dimensions

  • Length
    17 in
  • Width
    15 in

Details

  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    30.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)