Motion
58616822

PRO-SAFE
58616822

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 41 gal Absorbent Capacity per Package
Mi Item #06305362
MFR #58616822
Price$244.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58616822

PRO-SAFE Sorbent Pads, Roll & Mat - Polypropylene Material, Gray Color, 30 in Wide, 30 in Long, 41 gal Absorbent Capacity per Package
Mi Item #06305362
MFR #58616822

Mfr description
UQEP50 30"X34" GRAY 50/PK UNIV HVY WT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.43/each

Specifications

Dimensions

  • Dimensions
    30 in x 30 in
  • Length
    30 in
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    41 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    41.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)