1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
58616871
32 Qty 1 Pack 9" Long x 9" Wide x 2" High, Gray Sorbent Pillow, 15 Gallon Capacity, Universal
MI ITEM #
06305364
MFR #
58616871
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pillows
PRO-SAFE 58616871
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
58616871
32 Qty 1 Pack 9" Long x 9" Wide x 2" High, Gray Sorbent Pillow, 15 Gallon Capacity, Universal
MI ITEM #
06305364
MFR #
58616871
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Height
2 in
Length
9 in
Width
9 in
Details
Application
Universal
Capacity per Package
15.00 gal
Color
Gray
Overview
Mfr description
GPIL9-32 9X9" GRAY 32/CS UNIVERSAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought