1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
58616913
32 Qty 1 Pack 9" Long x 9" Wide x 2" High, White Sorbent Pillow, 15 Gallon Capacity, Oil Only
Mi Item #
06305368
MFR #
58616913
Price
$151.18
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pillows
PRO-SAFE 58616913
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
58616913
32 Qty 1 Pack 9" Long x 9" Wide x 2" High, White Sorbent Pillow, 15 Gallon Capacity, Oil Only
Mi Item #
06305368
MFR #
58616913
Mfr description
PIL9-32 9X9" WHITE 32/CS OIL SORBENT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$151
.18
/each
Add to Cart
Specifications
Dimensions
Height
2 in
Length
9 in
Width
9 in
Details
Application
Oil Only
Capacity per Package
15.00 gal
Color
White
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items