Motion
58617051

PRO-SAFE
58617051

52 Gal Capacity per Package, Oil Only Roll 144' Long x 38" Wide, White, Polypropylene
Mi Item #06305374
MFR #58617051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617051

52 Gal Capacity per Package, Oil Only Roll 144' Long x 38" Wide, White, Polypropylene
Mi Item #06305374
MFR #58617051

Mfr description
BR144-38 38"X144' WHITE OIL SORBENT ROLL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    144 ft
  • Width
    38 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    52.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)