Motion
58617077

PRO-SAFE
58617077

28 Gal Capacity per Package, Oil Only Roll 150' Long x 19" Wide, White, Polypropylene
MI ITEM #06305376
MFR #58617077
Price$128.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617077

28 Gal Capacity per Package, Oil Only Roll 150' Long x 19" Wide, White, Polypropylene
MI ITEM #06305376
MFR #58617077

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.68/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    19 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    28.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Overview

Mfr description
QSR150SMS-1 15"X150' 3PLY WHITE OIL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought