Motion
58617093

PRO-SAFE
58617093

PRO-SAFE Sorbent Pads, Roll & Mat - Yes, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
MI ITEM #06305378
MFR #58617093
Price$198.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617093

PRO-SAFE Sorbent Pads, Roll & Mat - Yes, Polypropylene Material, Gray Color, 30 in Wide, 150 ft Long, 38 gal Absorbent Capacity per Package
MI ITEM #06305378
MFR #58617093

Mfr description
UQER150 30"X150' GRAY UNIVERSAL SORBENT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.70/each

Specifications

Dimensions

  • Dimensions
    30 in x 150 ft
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    38 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    38.00 gal
  • Perforated
    Yes
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)