1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
58617101
48 Gal Capacity per Package, Universal Roll 150' Long x 30" Wide, Gray, Polypropylene
MI ITEM #
06305379
MFR #
58617101
Price
$229.80
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Pads, Rolls and Mats
PRO-SAFE 58617101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
58617101
48 Gal Capacity per Package, Universal Roll 150' Long x 30" Wide, Gray, Polypropylene
MI ITEM #
06305379
MFR #
58617101
Mfr description
UQER150-P 30"X150' GRAY UNIVERSAL
Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$229
.80
/each
Add to Cart
Specifications
Dimensions
Length
150 ft
Width
30 in
Details
Application
Universal
Color
Gray
Material
Polypropylene
Package Capacity
48.00 gal
Product Type
Sorbent Pads, Rolls & Mats
Type
Roll
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items