Motion
58617119

PRO-SAFE
58617119

20 Gal Capacity per Package, Universal Roll 150' Long x 15" Wide, Gray, Polypropylene
Mi Item #06305380
MFR #58617119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617119

20 Gal Capacity per Package, Universal Roll 150' Long x 15" Wide, Gray, Polypropylene
Mi Item #06305380
MFR #58617119

Mfr description
UQSR150-1 15"X150' GRAY UNIVERSAL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Width
    15 in

Details

  • Application
    Universal
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    20.00 gal
  • Perforated
    Yes
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)