Motion
58617168

PRO-SAFE
58617168

PRO-SAFE Sorbent Pads, Roll & Mat - Yes, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 25 gal Absorbent Capacity per Package
MI ITEM #06305385
MFR #58617168
List Price$183.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617168

PRO-SAFE Sorbent Pads, Roll & Mat - Yes, Polypropylene Material, Gray Color, 15 in Wide, 150 ft Long, 25 gal Absorbent Capacity per Package
MI ITEM #06305385
MFR #58617168

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$183.58/each for your price

Overview

Mfr description
UQ150S-1-P 15"X150' GRAY UNIV DBLPERF
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    25 gal (US)
  • Dimensions
    15 in x 150 ft
  • Length
    150 ft
  • Width
    15 in
  • Color
    Gray
  • Material
    Polypropylene
  • Perforated
    Yes
  • Package Capacity
    25.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text