Motion
58617184

PRO-SAFE
58617184

Universal Use, 67 Gallon Package Capacity Sorbent Roll 300' Long x 15" Wide, Gray
MI ITEM #06305387
MFR #58617184
List Price$221.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58617184

Universal Use, 67 Gallon Package Capacity Sorbent Roll 300' Long x 15" Wide, Gray
MI ITEM #06305387
MFR #58617184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$221.55/each for your price

Overview

Mfr description
UQ288S-SM-1 15"X300' GRAY UNIVERSAL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.

Specifications

  • Type
    Roll
  • Application
    Universal
  • Length
    300 ft
  • Width
    15 in
  • Color
    Gray
  • Material
    Polypropylene
  • Package Capacity
    67.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text