Motion
78272374

PRO-SAFE
78272374

Pack of (200) Gal Capacity per Package, Universal Pads 1' Long x 1' Wide, Polypropylene
Mi Item #06305396
MFR #78272374
Price$106.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78272374

Pack of (200) Gal Capacity per Package, Universal Pads 1' Long x 1' Wide, Polypropylene
Mi Item #06305396
MFR #78272374

Mfr description
UP1212200 12X12" 200/CS CHEMICAL
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.38/each

Specifications

Dimensions

  • Length
    1 ft
  • Width
    1 ft

Details

  • Application
    Universal
  • Material
    Polypropylene
  • Package Capacity
    22.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)