Specifications
Dimensions
- Diameter23 in
Details
- ApplicationUniversal
- Capacity14.00 gal (US)
- Drum Compatibility55 gal. Drums w/1 & 2 Holes
- MSC Item Number55063762
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)