Motion
60393923

PRO-SAFE
60393923

Pack of (200), 24 Gal Capacity per Package, Oil Only Pads 17" Long x 15" Wide, White, Polypropylene
Mi Item #06305411
MFR #60393923
Price$160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60393923

Pack of (200), 24 Gal Capacity per Package, Oil Only Pads 17" Long x 15" Wide, White, Polypropylene
Mi Item #06305411
MFR #60393923

Mfr description
SORPAD-AS200 15X17"SNGL WT WHT200CS
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.95/each

Specifications

Dimensions

  • Length
    17 in
  • Thickness
    4.76 mm
  • Weight
    Light
  • Width
    15 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    24.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)