Motion
60393931

PRO-SAFE
60393931

Pack of (50), 49 Gal Capacity per Package, Oil Only Pads 30" Long x 30" Wide, White, Polypropylene
Mi Item #06305412
MFR #60393931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
60393931

Pack of (50), 49 Gal Capacity per Package, Oil Only Pads 30" Long x 30" Wide, White, Polypropylene
Mi Item #06305412
MFR #60393931

Mfr description
SORPAD-AS50 30X30"HVY WT WHT 50CS
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 in
  • Thickness
    9.53 mm, 0.3750 in
  • Weight
    Heavy
  • Width
    30 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    49.00 gal
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)