Motion
42083741

PRO-SAFE
42083741

36 Gal Capacity per Package, Oil Only Roll 150' Long x 15" Wide, White, Polypropylene
Mi Item #06305416
MFR #42083741
Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42083741

36 Gal Capacity per Package, Oil Only Roll 150' Long x 15" Wide, White, Polypropylene
Mi Item #06305416
MFR #42083741

Mfr description
QSR150-FF-IND-1 15"X150'HD IND GRD WHT
  • Polypropylene is a heat-resistant and flexible material that maintains shape and hardness in tough conditions. It is resistant to acids, chemicals, oils and solvents.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.20/each

Specifications

Dimensions

  • Length
    150 ft
  • Thickness
    3/8 in
  • Weight
    Extra Heavy
  • Width
    15 in

Details

  • Application
    Oil Only
  • Color
    White
  • Material
    Polypropylene
  • Package Capacity
    36.00 gal
  • Package Water Capacity
    36.00 gal
  • Perforated
    Yes
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)