Specifications
Dimensions
- Length150 ft
- Thickness3/8 in
- WeightExtra Heavy
- Width30 in
Details
- ApplicationOil Only
- ColorWhite
- MaterialPolypropylene
- Package Capacity70.00 gal
- Package Water Capacity70.00 gal
- PerforatedYes
- Product TypeSorbent Pads, Rolls & Mats
- TypeRoll
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)