Motion
62674312

PRO-SAFE
62674312

4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.31" Thick, Clear
Mi Item #06305633
MFR #62674312
Price$295.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674312

4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.31" Thick, Clear
Mi Item #06305633
MFR #62674312

Mfr description
ADF700SF FOR MODEL WH320AD PROSAFE AUTO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$295.03/each

Specifications

Dimensions

  • Window Height
    5.3500 in
  • Window Thickness
    0.3100 in
  • Window Width
    4.6000 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Auto-Darkening Lens
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)