1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
62674338
4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.47" Thick, Clear
MI ITEM #
06305634
MFR #
62674338
Price
$237.00
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Welding Equipment
Welding Safety
Welding Helmets and Accessories
Welding Helmet Lenses and Plates
PRO-SAFE 62674338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
62674338
4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.47" Thick, Clear
MI ITEM #
06305634
MFR #
62674338
Mfr description
ADF810SF FOR MODEL WH310AD PROSAFE AUTO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$237
.00
/each
Add to Cart
Specifications
Dimensions
Window Height
5.3500 in
Window Thickness
0.4700 in
Window Width
4.6000 in
Details
Approval Listing Regulations
ANSI Z87.1
Lens Color
Clear
PSC Code
4240
Type
Auto-Darkening Lens
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items