Motion
62674353

PRO-SAFE
62674353

4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.47" Thick, Clear
MI ITEM #06305636
MFR #62674353
Price$399.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
62674353

4.6" Wide x 5.35" High, Auto-Darkening Lens - 0.47" Thick, Clear
MI ITEM #06305636
MFR #62674353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$399.88/each

Specifications

Dimensions

  • Window Height
    5.3500 in
  • Window Thickness
    0.4700 in
  • Window Width
    4.6000 in

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Lens Color
    Clear
  • PSC Code
    4240
  • Type
    Auto-Darkening Lens

Overview

Mfr description
ADF800SF FOR MODEL WH300AD PROSAFE AUTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought