Specifications
Dimensions
- Window Height4-1/2 in
- Window Width5-1/4 in
Details
- Approval Listing RegulationsANSI Z87.1
- Lens Shade12
- PSC Code4240
- TypeFixed Shade Lens
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)